FM1 Series Information
| Manufacturer Part Number | FM1QWUZ-240U |
|---|---|
| Manufacturer | Intermatic |
| Product Series | FM1 |
| Family Series | Intermatic Timers, FM1 Series |
| Description | 7-Day Electromechanical Timer Module w/Battery Backup, 21A, SPDT |
| Voltage | 208 VAC, 240 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Surface |
| Maximum Time Preset | 24 Hrs, 7 Days |
| Time Format | Days, Hours, Minutes |
| Display Type | Dial |
| Timing Activation | Dial Twist |
| Output | (1) SPDT |
| Status Indicator | No |
| Memory | Battery Maintained |
| Approvals | CE;cURus;cCSAus |
| Net Weight | 0.235 lbs |
| Gross Weight | 0.235 lbs |