FM1STUZH-120U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FM1STUZH-120U

Intermatic Relays, FM1 Series

FM1STUZH-120U

Intermatic Relays, FM1 Series
24-Hour Electromechanical Timer
MFG Item Number
FM1STUZH-120U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, FM1 Series
Item #
FM1STUZH-120U
24-Hour Electromechanical Timer

FM1 Series Information

Specifications

Specifications
Manufacturer Part Number FM1STUZH-120U
Manufacturer Intermatic
Product Series FM1
Family Series Intermatic Relays, FM1 Series
Description 24-Hour Electromechanical Timer Module w/Manual Override Switch, 21A, SPDT, 120V
Operation Electromechanical Timer
Contacts SPDT
Mounting Panel
Adjustment Operator Synchronous
Timing Range 15 Min-24 Hrs
Max Time 24 Hrs, 7 Days
AC Voltage 120 VAC
Contact Rating 21 A
Termination Quick Connect
Approvals CE, CSA, cURus
Net Weight 0.215 lbs
Gross Weight 0.215 lbs