FM1 Series Information
| Manufacturer Part Number | FM1STUZH-24U |
|---|---|
| Manufacturer | Intermatic |
| Product Series | FM1 |
| Family Series | Intermatic Relays, FM1 Series |
| Description | 24-Hour Electromechanical Timer Module w/Manual Override Switch, 21A, SPDT, 24V |
| Operation | Electromechanical Timer |
| Contacts | SPDT |
| Mounting | Panel |
| Adjustment Operator | Synchronous |
| Timing Range | 15 Min-24 Hrs |
| Max Time | 24 Hrs, 7 Days |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Contact Rating | 21 A |
| Termination | Quick Connect |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.215 lbs |