Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FMBA-01-KIT ABB Drives, Modbus RTU Adapter, Isolated RS-485
MFG Item Number
FMBA-01-KIT
FMBA-01-KIT ABB Drives, Modbus RTU Adapter, Isolated RS-485
MFG Item Number
FMBA-01-KIT
This item cannot be canceled or returned
Description
Modbus RTU Adapter, Isolated RS-485
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Manufacturer Part Number |
FMBA-01-KIT |
| Description |
Modbus RTU Adapter, Isolated RS-485 For ACS350, ACS355 & ACS850 |
| Accessory Type |
Adapter Module |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.225 lbs |