304EFW9
Remke Industries Connectors, E-CON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

304EFW9

Remke Industries Connectors, E-CON Series

304EFW9

Remke Industries Connectors, E-CON Series
M12 Attachable Connector, Male
MFG Item Number
304EFW9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E-CON Series
Item #
304EFW9
M12 Attachable Connector, Male

E-CON Series Information


Specifications

Specifications
Manufacturer Part Number 304EFW9
Manufacturer Remke Industries
Product Series E-CON
Family Series Remke Industries Connectors, E-CON Series
Description M12 Attachable Connector, Male Straight
Connector Class Micro (M12)
Gender Male with Male Threads
Number of Poles 4
Number of Pins 5
Connection M12 x 1.00
Protection Rating IP67
Angle Straight
Cable Diameter Range 6-8 mm
Number of Cables 1
AC Voltage 125 VAC
DC Voltage 150 VDC
Current Rating 4 A
Operating Temperature -25-90 °C
Body Material Nylon
Material Nickel-Plated Brass
Net Weight 0.1 lbs
Gross Weight 0.115 lbs