FN-15-50
Crompton Instruments Shunts, FN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FN-15-50 Crompton Instruments Shunts, FN Series, Shunt, 15A, 50mV
MFG Item Number
CI-FN1550

FN-15-50 Crompton Instruments Shunts, FN Series, Shunt, 15A, 50mV

MFG Item Number
CI-FN1550
Item Number
FN-15-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shunts, FN Series
Item #
FN-15-50
Shunt, 15A, 50mV

FN Series Information

  • 50mV or 100mV Output
  • 1 ~ 500 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount

The FN Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.



Specifications

Specifications
Manufacturer Part Number CI-FN1550
Manufacturer Crompton Instruments
Product Series FN
Family Series Crompton Instruments Shunts, FN Series
Description Shunt, 15A, 50mV
Output 50 mVDC
Current Rating 15 A
Net Weight 0.62 lbs
Gross Weight 0.635 lbs
Alternatives
TM-15-50
TM-15-50
Crompton Instruments Shunts, TM Series