Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GBPC3512A Vishay Bridge Rectifiers, GBPC Series, BRIDGE RECTIFIER 35A 1200V 1-PH,
MFG Item Number
VS-GBPC3512A
GBPC3512A Vishay Bridge Rectifiers, GBPC Series, BRIDGE RECTIFIER 35A 1200V 1-PH,
MFG Item Number
VS-GBPC3512A
This item cannot be canceled or returned
Description
Bridge Rectifiers, GBPC Series
BRIDGE RECTIFIER 35A 1200V 1-PH,
200~1200 Vrrm 25~35 Amps Output Universal 3‑Way Terminals Center Hole Fixing RoHS Compliant A range of extremely compact, encapsulated single‑phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and instrumentation applications.
High Thermal Efficiency Electrically Insulated Case Excellent Power/Volume Ratio Nickel Plated Terminals for High Temp. Soldering Wire Lead Version Available UL Approved (file no. E62320)
Specifications
Specifications
Manufacturer Part Number
VS-GBPC3512A
Manufacturer
Vishay
Product Series
GBPC
Family Series
Vishay Bridge Rectifiers, GBPC Series
Description
BRIDGE RECTIFIER 35A 1200V 1-PH, VS-GBPC3512A
It (avg)
35 A
Vrrm
1,200 V
Termination
4 Pin Solder 0.250 inch Quick Connect Terminals
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
GBPC3512A
Vishay Bridge Rectifiers, GBPC Series