FN-50-50
Crompton Instruments Shunts, FN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FN-50-50 Crompton Instruments Shunts, FN Series, Shunt, 50A, 50mV
MFG Item Number
CI-FN5050

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FN-50-50 Crompton Instruments Shunts, FN Series, Shunt, 50A, 50mV

MFG Item Number
CI-FN5050
Item Number
FN-50-50
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shunts, FN Series
Item #
FN-50-50
Shunt, 50A, 50mV

FN Series Information

  • 50mV or 100mV Output
  • 1 ~ 500 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount

The FN Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.



Specifications

Specifications
Manufacturer Part Number CI-FN5050
Manufacturer Crompton Instruments
Product Series FN
Family Series Crompton Instruments Shunts, FN Series
Description Shunt, 50A, 50mV
Output 50 mVDC
Current Rating 50 A
Net Weight 0.675 lbs
Gross Weight 0.675 lbs
Alternatives
TM-50-50
TM-50-50
Crompton Instruments Shunts, TM Series
A50A50
A50A50
Ram Meter Shunts