Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TM-50-50 Crompton Instruments Shunts, TM Series, Shunt, 50A, 50mV, Lightweight
MFG Item Number
CI-TM5050
TM-50-50 Crompton Instruments Shunts, TM Series, Shunt, 50A, 50mV, Lightweight
MFG Item Number
CI-TM5050
This item cannot be canceled or returned
Description
Shunt, 50A, 50mV, Lightweight
50mV Output 5 ~ 1200 Amperes +/‑ 0.25% Accuracy Base Mount The TM Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.
Specifications
Specifications
Manufacturer Part Number
CI-TM5050
Manufacturer
Crompton Instruments
Product Series
TM
Family Series
Crompton Instruments Shunts, TM Series
Description
Shunt, 50A, 50mV, Lightweight
Output
50 mVDC
Current Rating
50 A
Net Weight
0.195 lbs
Gross Weight
0.195 lbs
TM-50-50
Crompton Instruments Shunts, TM Series