FNM-1.500
Eaton's Bussmann series Fuses, FNM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FNM-1.500 Eaton's Bussmann series Fuses, FNM Series, 1.5A BUSS MIDGET FUSE
MFG Item Number
FNM-1-1/2

FNM-1.500 Eaton's Bussmann series Fuses, FNM Series, 1.5A BUSS MIDGET FUSE

MFG Item Number
FNM-1-1/2
Item Number
FNM-1.500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FNM Series
Item #
FNM-1.500
1.5A BUSS MIDGET FUSE

FNM Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~40 Amps
  • 125VAC or 250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNM Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents.

  • Fibre Tube
  • Formerly Designated 5AB


Specifications

Specifications
Manufacturer Part Number FNM-1-1/2
Manufacturer Eaton's Bussmann series
Product Series FNM
Family Series Eaton's Bussmann series Fuses, FNM Series
Description Eaton Bussmann series FNM fuse, Time-delay, 1.5 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 100 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Fuse Type Supplementary (Midget)
Current Rating 1.5 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
FLM1.500
FLM1.500
Littelfuse Fuses, FLM Series