FLM1.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLM1.500 Littelfuse Fuses, FLM Series, Fuse, 1-1/2A, 250VAC, M, Time Delay
MFG Item Number
FLM1.500

FLM1.500 Littelfuse Fuses, FLM Series, Fuse, 1-1/2A, 250VAC, M, Time Delay

MFG Item Number
FLM1.500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLM Series
Item #
FLM1.500
Fuse, 1-1/2A, 250VAC, M, Time Delay

FLM Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 240 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's FLM 250 volt time‑delay fuses are ued to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors.

Specifications

Specifications
Manufacturer Part Number FLM1.500
Manufacturer Littelfuse
Product Series FLM
Family Series Littelfuse Fuses, FLM Series
Description Fuse, 1-1/2A, 250VAC, M, Time Delay
Fuse Type Supplementary (Midget)
Current Rating 1.5 A
AC Voltage 250 VAC
DC Voltage 600 VDC
Characteristic Time Delay
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
FNM-1.500
FNM-1.500
Eaton's Bussmann series Fuses, FNM Series