FNM-25
Eaton's Bussmann series Fuses, FNM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FNM-25

Eaton's Bussmann series Fuses, FNM Series

FNM-25

Eaton's Bussmann series Fuses, FNM Series
BUSS MIDGET FUSE
MFG Item Number
FNM-25
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FNM Series
Item #
FNM-25
BUSS MIDGET FUSE

FNM Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~40 Amps
  • 125VAC or 250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNM Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents.

  • Fibre Tube
  • Formerly Designated 5AB


Specifications

Specifications
Manufacturer Part Number FNM-25
Manufacturer Eaton's Bussmann series
Product Series FNM
Family Series Eaton's Bussmann series Fuses, FNM Series
Description Eaton Bussmann series FNM fuse, Time-delay, 25 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Fuse Type Supplementary (Midget)
Current Rating 25 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.083 lbs
Alternatives
TRM25
TRM25
Mersen Fuses, TRM Series
82973
82973
MARS Fuses