Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FNM Series Information
| Manufacturer Part Number | FNM-3 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | FNM |
| Family Series | Eaton's Bussmann series Fuses, FNM Series |
| Description | Eaton Bussmann series FNM fuse, Time-delay, 3 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 100 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 3 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 100 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.41 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.066 lbs |