HMCP007C0C
Eaton Circuit Breakers, C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HMCP007C0C Eaton Circuit Breakers, C Series, MOTOR CIRCUIT PROTECTOR, 7A
MFG Item Number
HMCP007C0C

HMCP007C0C Eaton Circuit Breakers, C Series, MOTOR CIRCUIT PROTECTOR, 7A

MFG Item Number
HMCP007C0C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, C Series
Item #
HMCP007C0C
MOTOR CIRCUIT PROTECTOR, 7A

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Manufacturer Part Number HMCP007C0C
Manufacturer Eaton
Product Series C
Family Series Eaton Circuit Breakers, C Series
Description MOTOR CIRCUIT PROTECTOR, 7A 1.5-5.7A FLA ADJ, NEMA SIZE 0 STARTE 7A, 600VAC/250VDC, 3 POLE
Poles 3
Current Rating 7 A
Max Voltage 250 VDC, 600 VAC
Mounting Panel
UL Standard 489
Approvals CE, CSA, UL
Gross Weight 4.5 lbs
Net Weight 4.5 lbs