FNQ-R-1.250
Eaton's Bussmann series Fuses, FNQ-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FNQ-R-1.250 Eaton's Bussmann series Fuses, FNQ-R Series, CLASS CC TIME DELAY
MFG Item Number
FNQ-R-1-1/4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FNQ-R-1.250 Eaton's Bussmann series Fuses, FNQ-R Series, CLASS CC TIME DELAY

MFG Item Number
FNQ-R-1-1/4
Item Number
FNQ-R-1.250
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FNQ-R Series
Item #
FNQ-R-1.250
CLASS CC TIME DELAY

FNQ-R Series Information

  • 0.2~30 Amps
  • 600VAC
  • Time Delay
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann FNQ‑R series was designed to meet the needs of control circuit transformer protection. Current‑limitation protects down stream components against damaging thermal and magnetic effects of short‑circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number FNQ-R-1-1/4
Manufacturer Eaton's Bussmann series
Product Series FNQ-R
Family Series Eaton's Bussmann series Fuses, FNQ-R Series
Description Eaton Bussmann series FNQ-R fuse, 1.25 A, Class CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200, 200 kAIC, Melamine tube, Standard, 600 V
Fuse Type UL Class CC
Current Rating 1.25 A
AC Voltage 600 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
ATQR1.250
ATQR1.250
Mersen Fuses, ATQR Series
KLDR1.25TXP
KLDR1.25TXP
Littelfuse Fuses, KLDR Series