KLDR1.25TXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLDR1.25TXP Littelfuse Fuses, KLDR Series, FUS 600V T/D CLASS CC 1.25A RoHS
MFG Item Number
KLDR1.25TXP

KLDR1.25TXP Littelfuse Fuses, KLDR Series, FUS 600V T/D CLASS CC 1.25A RoHS

MFG Item Number
KLDR1.25TXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KLDR Series
Item #
KLDR1.25TXP
FUS 600V T/D CLASS CC 1.25A RoHS

KLDR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Rating up to 30 Amps
KLDR fuses are time‑delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half‑cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.

Specifications

Specifications
Manufacturer Part Number KLDR1.25TXP
Manufacturer Littelfuse
Product Series KLDR
Family Series Littelfuse Fuses, KLDR Series
Description KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing
Fuse Type UL Class CC
Current Rating 1.25 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ATQR1.250
ATQR1.250
Mersen Fuses, ATQR Series
FNQ-R-1.250
FNQ-R-1.250
Eaton's Bussmann series Fuses, FNQ-R Series