FNQ-R-20
Eaton's Bussmann series Fuses, FNQ-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FNQ-R-20 Eaton's Bussmann series Fuses, FNQ-R Series, CLASS CC TIME DELAY REJECTION FUSE
MFG Item Number
FNQ-R-20

FNQ-R-20 Eaton's Bussmann series Fuses, FNQ-R Series, CLASS CC TIME DELAY REJECTION FUSE

MFG Item Number
FNQ-R-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FNQ-R Series
Item #
FNQ-R-20
CLASS CC TIME DELAY REJECTION FUSE

FNQ-R Series Information

  • 0.2~30 Amps
  • 600VAC
  • Time Delay
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann FNQ‑R series was designed to meet the needs of control circuit transformer protection. Current‑limitation protects down stream components against damaging thermal and magnetic effects of short‑circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number FNQ-R-20
Manufacturer Eaton's Bussmann series
Product Series FNQ-R
Family Series Eaton's Bussmann series Fuses, FNQ-R Series
Description Eaton Bussmann series FNQ-R fuse, Current-limiting time-delay fuse, 20 A, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200, 20 kAIC at 300 Vdc, 200 kAIC at 600 V, Melamine tube, 600 V, 300 Vdc
Fuse Type UL Class CC
Current Rating 20 A
AC Voltage 600 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
ATQR20
ATQR20
Mersen Fuses, ATQR Series
KLDR020.TXP
KLDR020.TXP
Littelfuse Fuses, KLDR Series