Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FP2078

Pizzato Safety Switches

FP2078

Pizzato Safety Switches
Rope safety switch with reset for
Item Number
FP2078
MFG Item Number
FP 2078
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
FP2078
Rope safety switch with reset for

Series Information

Specifications

Specifications
Manufacturer Part Number FP 2078
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Description Rope safety switch with reset for emergency stop
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Enclosure Technopolymer
Status Indicator No
E-STOP Yes
Conduit Entries PG 13.5
Contact Type 1NO/2NC
Voltage 400 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0.37 lbs
Gross Weight 0.49 lbs