FPB23580
Marathon Special Products Power Distribution Blocks, FPB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FPB23580 Marathon Special Products Power Distribution Blocks, FPB Series, Distribution Block, 3-P, 175A, Bx/Bx
MFG Item Number
FPB23580

FPB23580 Marathon Special Products Power Distribution Blocks, FPB Series, Distribution Block, 3-P, 175A, Bx/Bx

MFG Item Number
FPB23580
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, FPB Series
Item #
FPB23580
Distribution Block, 3-P, 175A, Bx/Bx

FPB Series Information

  • 600 AC/DC Volts
  • Panel Mount
  • Box Lug Line and Load Connection

Specifications

Specifications
Manufacturer Part Number FPB23580
Manufacturer Marathon Special Products
Product Series FPB
Family Series Marathon Special Products Power Distribution Blocks, FPB Series
Description Distribution Block, 3-P, 175A, Bx/Bx Panel Mount, (1)2/0-14AWG In, (6) 4AWG-14AWG Out, UL1953 Listed, Al
Number of Poles 3
AC Voltage 600 VAC
Current Rating 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 2/0-14 AWG
Output Wire Range 4-14 AWG
Cover Included No
Composition Thermoplastic
Color Black
Approvals CE, CSA, UL
Comments UL508A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
PDB321-3
PDB321-3
Eaton's Bussmann series Power Distribution Blocks, PDB Series
PDL-16-2/0-3
PDL-16-2/0-3
Ilsco Power Distribution Blocks, PDL Series