Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDL-16-2/0-3 Ilsco Power Distribution Blocks, PDL Series, AL MEC(P)(1)2/0-14(S)(6)4-14 T UL
MFG Item Number
PDL-16-2/0-3
PDL-16-2/0-3 Ilsco Power Distribution Blocks, PDL Series, AL MEC(P)(1)2/0-14(S)(6)4-14 T UL
MFG Item Number
PDL-16-2/0-3
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDL Series
AL MEC(P)(1)2/0-14(S)(6)4-14 T UL
Specifications
Specifications
| Manufacturer Part Number |
PDL-16-2/0-3 |
| Manufacturer |
Ilsco |
| Product Series |
PDL |
| Family Series |
Ilsco Power Distribution Blocks, PDL Series |
| Description |
AL MEC(P)(1)2/0-14(S)(6)4-14 T UL CSA |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-14 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
1.095 lbs |
| Gross Weight |
0.985 lbs |
PDL-16-2/0-3
Ilsco Power Distribution Blocks, PDL Series