Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPT500.245-018-103 Puls Power Supplies, FIEPOS Series, Field PS, IP65/67, 500W, 380-480VAC
MFG Item Number
FPT500.245-018-103
FPT500.245-018-103 Puls Power Supplies, FIEPOS Series, Field PS, IP65/67, 500W, 380-480VAC
MFG Item Number
FPT500.245-018-103
This item cannot be canceled or returned
Description
Power Supplies, FIEPOS Series
Item #
FPT500.245-018-103
Field PS, IP65/67, 500W, 380-480VAC
FIEPOS Series Information
- LED interface for immediate diagnostics
- Adjustments for output voltage and tripping currents
- Output On/Off & Reset
- Multiple connector configurations available
- DIN‑rail or Surface Mount Options
- IP54, IP65, or IP67 housing options
- Durable, lightweight aluminum housing
- I/O‑Link interface or DC‑OK contact
Specifications
Specifications
| Manufacturer Part Number |
FPT500.245-018-103 |
| Manufacturer |
Puls |
| Product Series |
FIEPOS |
| Family Series |
Puls Power Supplies, FIEPOS Series |
| Description |
Field PS, IP65/67, 500W, 380-480VAC 3PH, 24-28VDC, 20.8-17.9A (In M12-S, Out (2) 7/8) w/ IO-Link |
| Power |
500 W |
| Nominal Input Voltage |
380 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Input Frequency |
50-60 Hz |
| Phase |
3 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
10 A |
| Number of Outputs |
4 |
| Mounting |
Wall |
| Enclosed |
Yes |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Parallel Operation |
Yes |
| Operating Temperature |
-13-131 °F |
| Protection Rating |
IP65, IP67 |
| Approvals |
CE, cULus |
| Comments |
Each Output with two eFuses |
| Net Weight |
3.03 lbs |
| Gross Weight |
3.66 lbs |
FPT500.245-018-103
Puls Power Supplies, FIEPOS Series