Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P02.1 ASI-Automation Systems Interconnect Switches, 2 Button Pistol Grip Pendant
P02.1 ASI-Automation Systems Interconnect Switches, 2 Button Pistol Grip Pendant
Description
2 Button Pistol Grip Pendant
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
P02.1 |
| Description |
2 Button Pistol Grip Pendant Station, 2NO Contacts, Up-Down Arrows |
| Contact Configuration |
2NO |
| Color |
Black, White |
| Illuminated |
No |
| Mounting |
Cable Mounted |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
CSA, UL |
| Comments |
Emergency Stop |
| Net Weight |
0.5071 lbs |
| Gross Weight |
0.67 lbs |
P02.1
ASI-Automation Systems Interconnect Switches