Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FQN18M25X03D
MFG Item Number
FQN18M25X03D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FQN18M25X03D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
18-22 MALE DISC 250X03 |
| Terminal Type |
Disconnect - Male |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Red |
| Material |
Brass |
| Plating Material |
Tin |
| Approvals |
cULus |
| Net Weight |
0.0038 lbs |
| Gross Weight |
0.0003 lbs |
FQN18M25X03D
Burndy Terminals