Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FR22AM69V50 Mersen Fuses, Fuse, 690V CP 22x58 AM 50A S/I FS,

MFG Item Number
FR22AM69V50

FR22AM69V50 Mersen Fuses, Fuse, 690V CP 22x58 AM 50A S/I FS,

MFG Item Number
FR22AM69V50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FR22AM69V50
Fuse, 690V CP 22x58 AM 50A S/I FS,

Series Information

Specifications

Specifications
Manufacturer Part Number FR22AM69V50
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 690V CP 22x58 AM 50A S/I FS, R214122
Fuse Type IEC Ferrule Type
Current Rating 50 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
R214122
R214122
Mersen Fuses