Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R214122 Mersen Fuses, Cylindrical fuse-link aM 22x58 IEC

MFG Item Number
R214122

R214122 Mersen Fuses, Cylindrical fuse-link aM 22x58 IEC

MFG Item Number
R214122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
R214122
Cylindrical fuse-link aM 22x58 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number R214122
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link aM Size 22x58 IEC 690VAC 50A
Fuse Type IEC Ferrule Type
Net Weight 0.11 lbs
Gross Weight 0.119 lbs
Alternatives
FR22AM69V50
FR22AM69V50
Mersen Fuses