FRN-R-100
Eaton's Bussmann series Fuses, FRN-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FRN-R-100 Eaton's Bussmann series Fuses, FRN-R Series, FUSETRON DUAL-ELEMENT CLASS RK5
MFG Item Number
FRN-R-100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FRN-R-100 Eaton's Bussmann series Fuses, FRN-R Series, FUSETRON DUAL-ELEMENT CLASS RK5

MFG Item Number
FRN-R-100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FRN-R Series
Item #
FRN-R-100
FUSETRON DUAL-ELEMENT CLASS RK5

FRN-R Series Information

  • 1~600 Amps
  • 250 VAC
  • Dual‑Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA, CE Approvals
Bussmann FRN‑R series fuses provide motor overload, ground fault and short‑circuit protection. The grooved ring in the ferrule and the slot in the knife blade, when used in conjunction with special fuseholders designed to accept Class R fuses only, prevent accidental interchanging of any other fuse class.

  • Simplifies and Improves Blackout Protection
  • Protects Motors From Burnout From Overloads
  • Protects Motors From Burnout From Single Phasing on 3‑Phase Systems

Specifications

Specifications
Manufacturer Part Number FRN-R-100
Manufacturer Eaton's Bussmann series
Product Series FRN-R
Family Series Eaton's Bussmann series Fuses, FRN-R Series
Description Eaton Bussmann series FRN-R fuse, 100 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500, 200 kAIC at 250 V, 20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc
Fuse Type UL Class RK5
Current Rating 100 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Single Slotted
Diameter 1.06 "
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
TR100R
TR100R
Mersen Fuses, TR Series
82047
82047
MARS Fuses
FLNR100.V
FLNR100.V
Littelfuse Fuses, FLNR Series