Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
Description
Fuses, FRN-R Series
Item #
FRN-R-60
FUSETRON DUAL-ELEMENT CLASS RK5
FRN-R Series Information
1~600 Amps
250 VAC
Dual‑Element Time Delay
Cartridge or Single Slotted
UL, CSA, CE Approvals
Bussmann FRN‑R series fuses provide motor overload, ground fault and short‑circuit protection. The grooved ring in the ferrule and the slot in the knife blade, when used in conjunction with special fuseholders designed to accept Class R fuses only, prevent accidental interchanging of any other fuse class.
Simplifies and Improves Blackout Protection
Protects Motors From Burnout From Overloads
Protects Motors From Burnout From Single Phasing on 3‑Phase Systems
Eaton Bussmann series FRN-R fuse, 60 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500, 200 kAIC at 250 V, 20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc