Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Ace Series Information
| Manufacturer Part Number | FRN0001E2S-2GB |
|---|---|
| Manufacturer | Fuji |
| Product Series | Ace |
| Family Series | Fuji Drives, Ace Series |
| Description | Drive, AC, 0.125HP, 240V, 0.8A,CT,OP 240Vin 3PH 0.25HP 1.3A VT W/DB Trans 5.0in.Hx2.7in.Wx3.4in.D Ace |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.125 hp |
| HP (Variable Torque Rating) | 0.25 hp |
| Amps (Constant Torque Rating) | 0.8 A |
| Amps (Variable Torque Rating) | 1.3 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 5 " |
| Width | 2.68 " |
| Depth | 3.35 " |
| Comments | Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports. |
| Net Weight | 1.19 lbs |
| Gross Weight | 1.995 lbs |