FRN040AR1M-4U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRN040AR1M-4U

Fuji HVAC Drives, HVAC Series

FRN040AR1M-4U

Fuji HVAC Drives, HVAC Series
Drive, AC, 40HP, 480V, 60.0A, VT, N1
MFG Item Number
FRN040AR1M-4U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, HVAC Series
Item #
FRN040AR1M-4U
Drive, AC, 40HP, 480V, 60.0A, VT, N1

HVAC Series Information

  • The Inverter can be Installed Independently; There is no Control Panel Required
  • Linearization Function
  • Energy Saving Functions Including Wet‑Bulb Temperature Presumption Control
50% of energy consumption in office buildings is related to air conditioning. The FRENIC‑HVAC series are inverters for HVAC that have key features, functions and performances that offer the optimal thermal environment for the people working in the building by keeping the energy consumption in various devices such as compressor, condenser water pump and AHU to a minimum. Fuji Electric contributes largely to global environment by realizing carbon dioxide reduction with energy saving by the inverter.

Specifications

Specifications
Manufacturer Part Number FRN040AR1M-4U
Manufacturer Fuji
Product Series HVAC
Family Series Fuji HVAC Drives, HVAC Series
Description Drive, AC, 40HP, 480V, 60.0A, VT, N1 480Vin 3PH 25.4in.Hx8.0in.Wx10.3in.D HVAC
Nominal Input Voltage 480 VAC
Phase 3
HP (Variable Torque Rating) 40 hp
Amps (Variable Torque Rating) 60 A
AC Voltage 380-480 VAC
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
IP Rating IP21
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Height 25.4 "
Width 7.99 "
Depth 10.3 "
Comments Real Time Clock, Customizable Logic, Automatic Energy Savings Control, 4-PID Controllers
Net Weight 51 lbs
Gross Weight 51 lbs