KDRULC1L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULC1L

TCI Line Reactors, KDR Series

KDRULC1L

TCI Line Reactors, KDR Series
TCI, KDR, DRIVE INPUT REACTOR, 480V,
MFG Item Number
KDRULC1L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRULC1L
TCI, KDR, DRIVE INPUT REACTOR, 480V,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULC1L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description TCI, KDR, DRIVE INPUT REACTOR, 480V, LOW Z.
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 52 A
Terminals Terminal Block
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Net Weight 15 lbs
Gross Weight 13.94 lbs
Alternatives
RL-05502
RL-05502
MTE Line Reactors, RL Series
LR348-3/63
LR348-3/63
Block Line Reactors, LR3 Series