FRNF50G1S-2U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRNF50G1S-2U

Fuji Drives, Mega Series

FRNF50G1S-2U

Fuji Drives, Mega Series
Drive, AC, 0.5HP, 240V, 3.0A, CT, OP
MFG Item Number
FRNF50G1S-2U
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, MEGA Series
Item #
FRNF50G1S-2U
Drive, AC, 0.5HP, 240V, 3.0A, CT, OP

MEGA Series Information

  • Best in Class Vector Control for General‑Purpose Inverters
  • Expanded Power Rating with Flexible Configuration
  • Designed for Long Life Cycle with Improved Maintenance Functions
The inverter with the highest performance in the industry. FRENIC‑MEGA is a high performance, multifunctional inverter Fuji Electric has developed by gathering the best of its technologies. With our own state‑of‑the‑art technology, the control performance has evolved to a new dimension. FRENIC‑MEGA has been developed with unyielding standards of quality and flexibility to meet the demands of both simple and complex industrial applications. Meeting the requirements for various applications, achieving lower maintenance, and improved protection to environmental conditions.

Videos

Specifications

Specifications
Manufacturer Part Number FRNF50G1S-2U
Manufacturer Fuji
Product Series MEGA
Family Series Fuji Drives, Mega Series
Description Drive, AC, 0.5HP, 240V, 3.0A, CT, OP 240Vin 3PH 0.5HP 3.0A VT W/DB Trans 10.2in.Hx4.3in.Wx5.2in.D Mega
Phase 3
HP (Constant Torque Rating) 0.5 hp
HP (Variable Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 3 A
Amps (Variable Torque Rating) 3 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 120 Hz
Protection Rating IP20
Dynamic Braking Included
Height 10.24 "
Width 4.33 "
Depth 5.2 "
Net Weight 3.8 lbs
Gross Weight 7.075 lbs