Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FSCAP2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | FSPDBs introduce a new level of safety and ease for installing power distribution blocks. An IP20 level of finger safe protection is achieved using the FSPDBs and thus eliminates the need for special covers or custom Plexiglas sheets to protect your |
| Fuse Type | Plug |
| Current Rating | 0.001 A |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.003 lbs |
| Gross Weight | 0.028 lbs |