Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FSCAP1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, Cap Plug for Spare 2/0 Opening , A232806 |
| Fuse Type | Plug |
| Current Rating | 0.001 A |
| AC Voltage | 600 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |