Series Information
| Manufacturer Part Number | FSL1FR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, NEMA FSL1, Screw Terminal, Black. |
| Current Rating | 30 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Body Type | Straight |
| Connection Type | Receptacle |
| Watertight | No |
| Isolated Ground | No |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.25 lbs |