Series Information
| Manufacturer Part Number | FSL1NP |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, NEMA FSL1, Screw Terminal, Black and White. |
| Current Rating | 30 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Connection Type | Plug |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |