Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Fuseblocks & Holders
FSM12E
Marathon Special Products Fuseblocks & Holders
Fuseblock, Module, 1/2in.-13x2in. Stud,
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuseblock, Module, 1/2in.-13x2in. Stud,
Specifications
Specifications
| Manufacturer Part Number |
FSM12E |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Fuseblocks & Holders |
| Description |
Fuseblock, Module, 1/2in.-13x2in. Stud, 3.27in. Stand-Off, Surface Mount Rated 1200A, Up to 1000VAC/DC |
| Fuse Type |
Seminconductor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FSM12E
Marathon Special Products Fuseblocks & Holders