Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FSM50E Marathon Special Products Fuseblocks & Holders, FSM Series, Fuseholder, Stud Type, 1/2in.-13 Stud
FSM50E Marathon Special Products Fuseblocks & Holders, FSM Series, Fuseholder, Stud Type, 1/2in.-13 Stud
Description
Fuseblocks & Holders, FSM Series
Fuseholder, Stud Type, 1/2in.-13 Stud
- Ideal for applications such as lithium‑ion battery packs, inverters, industrial panels and other energy storage devices
- Maximum insulator base temperature rating 125 Degrees C (257 F)
- UL recognized ‑ UR file no. IZLT2.E35113, cUR file no. IZLT8.E35113
- Stud, nuts and Bellville washers: plated steel
- Insulator base, high strength thermoplastic
- Flammability rating of insulator UL 94 V‑0
- Hardware provided unassembled
- RoHS compliant
- 1000 volt
Specifications
Specifications
| Manufacturer Part Number |
FSM50E |
| Manufacturer |
Marathon Special Products |
| Product Series |
FSM |
| Family Series |
Marathon Special Products Fuseblocks & Holders, FSM Series |
| Description |
Fuseholder, Stud Type, 1/2in.-13 Stud |
| Current Rating |
1,200 A |
| Voltage |
1,000 V |
| Poles |
1 |
| Fuse Type |
Seminconductor |
| Connection Type |
Stud Terminal |
| Mounting |
Surface Mount |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Approvals |
UL |
| Net Weight |
0.435 lbs |
| Gross Weight |
0.435 lbs |
FSM50E
Marathon Special Products Fuseblocks & Holders, FSM Series