FT-170-318-002
ebm-papst, Inc. Fans, FT170AC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT-170-318-002

ebm-papst, Inc. Fans, FT170AC Series

FT-170-318-002

ebm-papst, Inc. Fans, FT170AC Series
FAN
MFG Item Number
FT-170-318-002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FT170AC Series
Item #
FT-170-318-002
FAN

FT170AC Series Information

  • 19 inch
  • Sintec‑sleeve bearings
  • 6' cord, 3‑prong molded plug. Included power switch and fuse.
  • Die‑cast aluminum housing.
  • Ready for insertion into cabinet or enclosure.
  • Slides in standard 19" rack.

Specifications

Specifications
Manufacturer Part Number FT-170-318-002
Manufacturer ebm-papst, Inc.
Product Series FT170AC
Family Series ebm-papst, Inc. Fans, FT170AC Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 318 CFM
Thermostat No
Power Consumption 54 W
Noise Level 54 dB
Connection Type Integral Cord and Plug
Number of Fans 3
Bearing Type Sleeve
Net Weight 3 lbs
Gross Weight 3 lbs