Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | KB Electronics |
|---|---|
| Family Series | KB Electronics Drives |
| Manufacturer Part Number | 9746 |
| Description | ARMATURE OR LINE FUSE, 15A, 9746 |
| Accessory Type | Fuse |
| Voltage | 90-180 V |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.01 lbs |