Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
KBMM Series Information
| Manufacturer Part Number | 9450 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBMM |
| Family Series | KB Electronics Drives, KBMM Series |
| Description | 9450, KBMM-225, 0-180VDC, 1.5 HP, Chassis, DC Drive |
| Input Current | 12 A |
| Output Armature Voltage (DC) | 180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 32-113 °F |
| Max Armature Current (DC) | 8 A |
| Nominal Input Voltage | 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | cUL, UL |
| Nominal Armature VDC | 180 VDC |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |