FWH-10A14F
Eaton's Bussmann series Fuses, FWH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWH-10A14F

Eaton's Bussmann series Fuses, FWH Series

FWH-10A14F

Eaton's Bussmann series Fuses, FWH Series
SEMI-COND FUSE 10A 500V 14 X 51MM
MFG Item Number
FWH-10A14F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FWH Series
Item #
FWH-10A14F
SEMI-COND FUSE 10A 500V 14 X 51MM

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWH-10A14F
Manufacturer Eaton's Bussmann series
Product Series FWH
Family Series Eaton's Bussmann series Fuses, FWH Series
Description Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 10A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end
Fuse Type American Seminconductor Type
Current Rating 10 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 500 VAC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
A50P10-1
A50P10-1
Mersen Fuses
A50QS10-1
A50QS10-1
Mersen Fuses
Y75346
Y75346
Carbone Ferraz Fuses