Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y75346

Carbone Ferraz Fuses

Y75346

Carbone Ferraz Fuses
FUSE, 10A, 500VAC/DC, 14x51mm SEMI
MFG Item Number
Y75346
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
Y75346
FUSE, 10A, 500VAC/DC, 14x51mm SEMI

Series Information

Specifications

Specifications
Manufacturer Part Number Y75346
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 10A, 500VAC/DC, 14x51mm SEMI
Fuse Type Semiconductor
Current Rating 10 A
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
FWH-10A14F
FWH-10A14F
Eaton's Bussmann series Fuses, FWH Series
A50P10-1
A50P10-1
Mersen Fuses
A50QS10-1
A50QS10-1
Mersen Fuses