FWP-15A14FI
Eaton's Bussmann series Fuses, FWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWP-15A14FI

Eaton's Bussmann series Fuses, FWP Series

FWP-15A14FI

Eaton's Bussmann series Fuses, FWP Series
15A 690V 14X51 INDICATED 14.3 X 50.8MM
MFG Item Number
FWP-15A14FI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FWP Series
Item #
FWP-15A14FI
15A 690V 14X51 INDICATED 14.3 X 50.8MM

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-15A14FI
Manufacturer Eaton's Bussmann series
Product Series FWP
Family Series Eaton's Bussmann series Fuses, FWP Series
Description Eaton Bussmann series FWP high speed fuse, 690 Vac IEC, 700 Vac UL, 600 Vdc UL, 15A, 200 kAIC at 700 Vac, 50 kAIC at 600 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic
Fuse Type American Seminconductor Type
Current Rating 15 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.7121 lbs
Alternatives
FWP-15A14F
FWP-15A14F
Eaton's Bussmann series Fuses, FWP Series