FWP-40A22FI
Eaton's Bussmann series Fuses, FWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWP-40A22FI

Eaton's Bussmann series Fuses, FWP Series

FWP-40A22FI

Eaton's Bussmann series Fuses, FWP Series
40A 690V 22X58 INDICATED 22 X 58MM
MFG Item Number
FWP-40A22FI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FWP Series
Item #
FWP-40A22FI
40A 690V 22X58 INDICATED 22 X 58MM

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-40A22FI
Manufacturer Eaton's Bussmann series
Product Series FWP
Family Series Eaton's Bussmann series Fuses, FWP Series
Description Eaton Bussmann series FWP high speed fuse, 700 Vac, 700 Vdc UL, 40A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic
Fuse Type American Seminconductor Type
Current Rating 40 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Approvals UL
Net Weight 0.137 lbs
Gross Weight 0.0086 lbs
Alternatives
FWP-40A22F
FWP-40A22F
Eaton's Bussmann series Fuses, FWP Series