J70100-3CR
Eaton's Bussmann series Fuseblocks & Holders, J70100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
J70100-3CR Eaton's Bussmann series Fuseblocks & Holders, J70100 Series, Fuseblock, 3-P, 100A/700V Max, 22x58
MFG Item Number
J70100-3CR

J70100-3CR Eaton's Bussmann series Fuseblocks & Holders, J70100 Series, Fuseblock, 3-P, 100A/700V Max, 22x58

MFG Item Number
J70100-3CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fuseblocks & Holders, J70100 Series
Item #
J70100-3CR
Fuseblock, 3-P, 100A/700V Max, 22x58

J70100 Series Information

Specifications

Specifications
Manufacturer Part Number J70100-3CR
Manufacturer Eaton's Bussmann series
Product Series J70100
Family Series Eaton's Bussmann series Fuseblocks & Holders, J70100 Series
Description Fuseblock, 3-P, 100A/700V Max, 22x58 Box Lug Terminals, Accepts 22x58mm Fuses, Surface Mount
Current Rating 100 A
Voltage 700 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0.855 lbs
Gross Weight 0.855 lbs
Alternatives
US223
US223
Mersen Fuseblocks & Holders, US22 Series