Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FWP-80A |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series FWP high speed fuse, 250 Vac/dc, 80A, Non Indicating, High speed fuse, Blade end X blade end, Stud |
| Fuse Type | Semiconductor |
| Current Rating | 80 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Net Weight | 0.39 lbs |
| Gross Weight | 0.39 lbs |