FZ1200R33HE3
Infineon Transistors, IH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FZ1200R33HE3

Infineon Transistors, IH Series

FZ1200R33HE3

Infineon Transistors, IH Series
IGBT
MFG Item Number
FZ1200R33HE3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, IH Series
Item #
FZ1200R33HE3
IGBT

IH Series Information


Specifications

Specifications
Manufacturer Part Number FZ1200R33HE3
Manufacturer Infineon
Product Series IH
Family Series Infineon Transistors, IH Series
Description IGBT
Type Single
Vces 3,300 VDC
Ic 1,200 A
vges+/- 20 V
Ices Max 0.005 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Width 190 mm
Height 38 mm
Circuit Type Single IGBT
Comments Low Saturation and Fast Trench IGBT
Depth 140 mm
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs