Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Transistors, IH Series
FZ3600R17HP4
Infineon Transistors, IH Series
IGBT, Single, 1700V, 3600A
MFG Item Number
FZ3600R17HP4
This item cannot be canceled or returned
Description
IGBT, Single, 1700V, 3600A
Specifications
Specifications
| Manufacturer Part Number |
FZ3600R17HP4 |
| Manufacturer |
Infineon |
| Product Series |
IH |
| Family Series |
Infineon Transistors, IH Series |
| Description |
IGBT, Single, 1700V, 3600A |
| Type |
Single |
| Vces |
1,700 VDC |
| Ic |
3,600 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
5.2-6.4 V |
| Width |
190 mm |
| Height |
38 mm |
| Circuit Type |
Single IGBT |
| Approvals |
UL |
| Comments |
Soft Switching Trench IGBT |
| Depth |
140 mm |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
FZ3600R17HP4
Infineon Transistors, IH Series