Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G1000005
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
G1000005 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
PIT gb es1 |
| Type |
Replacement Pushbutton |
| For Use With |
Emergency Stop Pushbuttons |
| Color |
Red |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |