Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G1000009 Pilz Switches, PIT gb color covers
G1000009 Pilz Switches, PIT gb color covers
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
G1000009 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
PIT gb color covers |
| Type |
Cap |
| For Use With |
Illuminated Pushbuttons |
| Color |
Blue, Green, White, Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |